Shop All Identification Labels
Accuform
Ball Valve Lockout Label, 1 In. H, 1 In. W, KDD491BU
Mfr # KDD491BU
Zoro # G3582686
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 1 in
- Height 1 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD491BU
- Zoro # G3582686
- UPC # 846642014940
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Depth | 1/250 in |
Description
Ball Valve Lockout Label, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC DANGER, 120 VOLTS, 2.5X3.5, PS VINYL, Pk5 (DGA67AP)
- INTERDESIGN 18x9 PewIVY Dry Mat (41261)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5 (LECN360)
- Accuform Safety Labels