Shop All Identification Labels
Accuform
Ball Valve Lockout Label, 1-1/2 In. H, KDD492RD
Mfr # KDD492RD
Zoro # G3582704
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 1 1/2 in
- Height 1 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD492RD
- Zoro # G3582704
- UPC # 846642014971
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Depth | 1/250 in |
Description
Ball Valve Lockout Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (4045-S (7))
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- Accuform Identification Labels