Shop All Identification Labels
Accuform
Ball Valve Lockout Label, 1-1/2 In. H, KDD492BU
Mfr # KDD492BU
Zoro # G3582731
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 1 1/2 in
- Height 1 1/2 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD492BU
- Zoro # G3582731
- UPC # 846642014995
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Depth | 1/250 in |
Description
Ball Valve Lockout Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- COLEMAN Northern Nova Propane Lantern (2000023099)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- Accuform Safety Labels