Shop All Personal Protective Equipment Signs
Accuform
Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish
Mfr # SBLELC336
Zoro # G9071246
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required¿(Bilingual Spanish)
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBLELC336
- Zoro # G9071246
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 3/500 in |
Description
Arc Flash Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required�, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-M)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE305VSP (LPPE305VSP)
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA (MPPE219VA)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- NMC Notice Hard Hats Must Be Worn In This Area Sign (N282AB)
- Accuform Personal Protective Equipment Signs