Shop All Equipment & Container Labels
Accuform
Arc Flash Label, 3-1/2x5 in, Adhesive Dura-Vinyl
Mfr # SBLSPS370
Zoro # G2684407
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto) (Bilingual)
- Material Vinyl
- Height 3 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBLSPS370
- Zoro # G2684407
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements (Bilingual), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- BRADY Cable Seal, 1/16 In, Steel, PK100 (95166)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- KISHIGO High-Visibility Vest, Red, L/XL (B122-L-XL)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC370XVE (LELC370XVE)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, SBLSPS149 (SBLSPS149)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM Label, 3-1/2 In. W, PK5 (LCPG600VSP)
- Accuform Safety Labels