Shop All Right-To-Know and Hazardous Materials
Accuform
Accuform Label, Vinyl, 6 In. W, PK250
Mfr # MHZW26EVL
Zoro # G3809845
product price: $43.45
/pk 250, $0.17/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Write on Surface Yes
- Background Color White
- Height 6"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW26EVL
- Zoro # G3809845
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6" |
Width | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Legend Style | Symbol and Text |
Write on Surface | Yes |
Background Color | White |
Language | English |
Legend Color | Black, Red |
Item | DOT Handling Label |
Header Legend Color | Black, Red |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Shape | Square |
Header | This Container On Hold Pending Analysis |
Legend | Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only |
Legend/Background Color | Black, Red/White |
Material | Vinyl |
Header Background Color | White |
Color | Black and Red on White |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Message | Do Not Tamper With Container Authorized Personnel Only |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Do Not Tamper With Container Authorized Personnel Only, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 250, Background Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- HY-KO Caution Spa Users (California) Sign 20" x 28", 5PK (A20415)
- BRADY Arrow Tape, Black/Orange, 1 In. W, 91414 (91414)
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11EVC)
- ACCUFORM Right-To-Know Center, Bilingual, 30 in. H (SBZRS729)
- ACCUFORM RTK Centre, Board, Basket, Kit, 20x15 In (ZRS339)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- BOTRON CO Green Lead Free Label Roll 2inx2in (B67101)
- Accuform Right-To-Know and Hazardous Materials