Shop All Right-To-Know and Hazardous Materials
Accuform
Accuform Label, Vinyl, 6 In. H, PK100
Mfr # MHZW26EVC
Zoro # G3809836
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Shape Square
- Header Legend Color Black, Red
- Language English
- Legend Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW26EVC
- Zoro # G3809836
- UPC # 846642088712
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Shape | Square |
Header Legend Color | Black, Red |
Item | DOT Handling Label |
Language | English |
Legend Color | Black, Red |
Header | This Container On Hold Pending Analysis |
Material | Vinyl |
Header Background Color | White |
Write on Surface | Yes |
Legend/Background Color | Black, Red/White |
Background Color | White |
Legend Style | Symbol and Text |
Legend | Contents________Origin of Materials_______Address_______Contact_______ Do Not Tamper With Container Authorized Personnel Only |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Color | Black and Red on White |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Message | Do Not Tamper With Container Authorized Personnel Only |
Labels per Roll | 100 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Do Not Tamper With Container Authorized Personnel Only, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Area in Front of Electrical Panel Must be Kept Clear , 17.5in (RFS0717)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100 (MHZW45EVC)
- ACCUFORM Hazardous Waste Label, 4 In. W, PK100 (MHZW32EVC)
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- Accuform Right-To-Know and Hazardous Materials