Shop All Safety Tags & Identification
Accuform
Accuform KDH643 Stopout® Aluma-Tag„¢ Hasp, Danger Locked Out Do Not Operate, Aluminum
Mfr # KDH643
Zoro # G205668651
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDH643
- Zoro # G205668651
- UPC # 846642096144
- Country of Origin China
- Category Safety Tags & Identification
Description
Accuform kdh643 stopout aluma-tag hasp, danger locked out do not operate, aluminum features: lock out more equipment with the large reach hasp made to withstand the tough and abusive environment. scissor-style hasp comprises of two high-strength .090" thick red anodized aluminum plates when closed the holes line up to accommodate up to six padlocks jaw ends are offset to crossover one another when closed to prevent prying and tampering of the hasp get true 1 1/2" round reach with the full jaw opening inside corners are angled-cut to not interfere with critical space when opening and closing the hasp hasp is a recognizable tag shape measuring 7"h x 2 3/4" incorporates bold, contrasting red/white/black lockout hazard message labels on both sides - with space to write in necessary information hasp has smooth aluminum finish can meet the device needs in accordance to osha 29 cfr 1910.147
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating/Reinforced Thumb XL (DX1010)
- SIGNMISSION OSHA Sign, Propane Gas Flammable No Smoking, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1539)
- CALLOWAY MILLS Multi, 24 W x 36 L (104032436)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR402)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- ACCUFORM Circuit Breaker Tag, Do Not Operate, PK25 (KDD166)
- ACCUFORM Accuform Warning Tag, RP-Plastic, 25/Pack (MWGT205PTP)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF303XVE)
- NMC Four Digit 1993 Placard, Pk10 (DL400TB10)
- Accuform Safety Tags & Identification