Shop All Sign Holders
Accuform
ACCESSORIES SNAP TITE POCKETS UNIT STP5
Mfr # STP5
Zoro # G011699337
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 9.625 in
- Width 12.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # STP5
- Zoro # G011699337
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 9.625 in |
Width | 12.0625 in |
Details
Material | Plastic |
Description
ACCUFORM ACCESSORIES SNAP TITE POCKETS UNIT STP5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- ACCUFORM REFLECTIVE POST STRIP FLUORESCENT LIME FRN325 (FRN325)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM Evacuation Map Holder, DTA271 (DTA271)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- Accuform Sign Holders