Accuform

ACCESSORIES PLASTIC BINDERS 2 12 ZRS622YL


product price: $36.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Height 11.5 in
  • Width 11.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accuform
  • MFR # ZRS622YL
  • Zoro # G711744832
  • Country of Origin United States
  • Category Binders

Dimensions

Height 11.5 in
Width 11.75 in

Details

Material Plastic

Description

ACCUFORM ACCESSORIES PLASTIC BINDERS 2 12 ZRS622YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.