Shop All Binders
Accuform
ACCESSORIES PLASTIC BINDERS 1 12 in
Mfr # ZRS621YL
Zoro # G311744812
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 11.625 in
- Width 10.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- SHARPIE Cosmic Color Permanent Markers, Extra-Fine Needle Tip, Assorted, PK24 (2033572)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- C-LINE PRODUCTS 10Pocket Poly Portfolio with WriteOn Tabs Set of 12 Portfolios, 12PK (33650-DS)
- ACCUFORM SDS JOB SITE BINDERS WITH HANDLES ZRS942 (ZRS942)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- LEITZ European Premium A4 Lever-Arch Two-Ring Binder, 2" Capacity, 11.7 x 8.27, Black Marble (R50)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- UNIVERSAL One Comfort Grip Deluxe Plus D-Ring View Binder, 5" Capacity, 8-1/2 x 11, White (UNV30756***)
- LEE Moistener, Fingertip, 1.75 oz (10134)
- AVERY Binder, Economy, Round Ring, 2", Blue (03500)
- Accuform Binders