Shop All Binders
Accuform
ACCESSORIES PLASTIC BINDERS 1 12 in
Mfr # ZRS621WT
Zoro # G211744837
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 11.625 in
- Width 10.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- AVERY Avery® Clear File Folder Labels for Laser and Inkjet Printers 5029, 2/3" x 3-7/16", Pack of 450 (7278205029)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle (55VM30)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ACCUFORM SDS JOB SITE BINDERS WITH HANDLES ZRS942 (ZRS942)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- BUSINESS SOURCE D-Ring Binder- w- Pockets- 3in. Capacity- White (BU462853)
- WORKSTATION Hanging File Poly Ring Binder 1'' Capacity Blue (TH949804)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1in. Capacity- White (BSN09953)
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- Accuform Binders