Shop All Identification Labels
Accuform
6X6 HAZ WSTE UNIV WSTE POLY PK100
Mfr # MHZW16EVC
Zoro # G4217464
original price:
$41.69
5% off
new price: $39.59
/pk 100, $0.40/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Universal Waste
- Material Polyester
- Width 6"
- Height 6"
- Standards D0T 49 CFR PART 172, 40 CFR PART 262
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW16EVC
- Zoro # G4217464
- UPC # 846642088675
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Depth | 1" |
Label Height | 6 in |
Label Width | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste Shipper Address City, State, Zip Contents Accumulation Start Date, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- Accuform Safety Labels