Shop All Vehicle Placards
Accuform
4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VP25
Mfr # MPL789VP25
Zoro # G611719794
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL789VP25
- Zoro # G611719794
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Material | Plastic |
Description
Accuform 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VP25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- AMERICAN LABELMARK CO LabelMaster® ZEZ21993 Flammable Liquid Placard, UN 1993, Removable Vinyl, 25/Pack (ZEZ21993)
- Accuform Vehicle Placards