Shop All Safety Banners and Posters
Accuform
17 in Height, 22 in Width, English
Mfr # SP124482L
Zoro # G3963617
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Housekeeping Tips
- Width 22 in
- Material Plastic
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124482L
- Zoro # G3963617
- UPC # 846642018733
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Width | 22 in |
Height | 17 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Housekeeping Tips, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH2763AF)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (RWG560XS)
- ACCUFORM Banner, Do It Safely All, 28 x 96 In. (MBR808)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- ACCUFORM Safety Scoreboard, Glossy FNSH, Vinyl, PK4 (MSK410)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- ACCUFORM Banner, Watch For Forklifts, 28 x 96 In. (MBR823)
- ACCUFORM Banner, Safety First, 28 x 96 In. (MBR864)
- Accuform Signs