Shop All Right-To-Know & SDS Signs
Accuform
0.25 Height, 4.5 Width, Self-Adhesive Polyester
Mfr # NAP160WTRP
Zoro # G402697003
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Height 0.25
- Sign Material Self-Adhesive Polyester
- Length 4.5
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # NAP160WTRP
- Zoro # G402697003
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 4.5 |
Height | 0.25 |
Length | 4.5 |
Outside Diameter | 0.01 |
Details
Sign Material | Self-Adhesive Polyester |
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item HP22, sold separately) as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, 2X-Large (DXMF040512XL)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- NMC Silica Dust Hazard, D704A (D704A)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- Accuform Signs