Shop All Right-To-Know & SDS Signs
Accuform
0.25 Height, 4.5 Width, Self-Adhesive Polyester
Mfr # NAP1513P
Zoro # G602697100
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Height 0.25
- Sign Material Self-Adhesive Polyester
- Outside Diameter 0.01
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # NAP1513P
- Zoro # G602697100
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 4.5 |
Height | 0.25 |
Outside Diameter | 0.01 |
Length | 4.5 |
Details
Sign Material | Self-Adhesive Polyester |
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item HP22, sold separately) as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- MUTUAL INDUSTRIES Stake Whiskers Green 500C (15900-39)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM Safety Data Sheets Safety Sign, Alum (MCHM517VA)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- NMC Sign, Notice, Right To Know, Info Avail, 14 in Height, 10 in Width, Rigid Plastic (ESN379RB)
- Accuform Signs