Shop All Security & Access Signs
Accuform
0.25 Height, 10 Width, Plastic
Mfr # XX223
Zoro # G302696564
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 0.25
- Sign Material Plastic
- Length 14
- Outside Diameter 0.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # XX223
- Zoro # G302696564
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 |
Height | 0.25 |
Length | 14 |
Outside Diameter | 0.28 |
Details
Sign Material | Plastic |
Description
Accuform® Restricted Area Authorized Personnel Only security sign discourages trespassers and other unwanted visitors. High-density .055-ga. polyethylene sign is resistant to cracking, breaking or weathering. Sign measures 14"W x 10"H. White background with black lettering.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0262-RD_5X3.5)
- SIGNMISSION OSHA Security Sign, 12" H, 18" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1218-L-11662)
- CHUMS Switchback Silicone, Black/Smoke Fade (12308199)
- CONDOR Belt, Lifting, Xl, Black (5T542)
- ACCUFORM Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MADM488VA)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR521VA (MATR521VA)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- ACCUFORM Notice Security Sign, 10 in Height, 14 in Width (MRFQ804VP)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (MADM923VA)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50 (473M50)
- Accuform Signs