Shop All Safety Culture Signs
Accuform
0.1H, 10W, Self Adhesive Vinyl, MSPS534VS
Mfr # MSPS534VS
Zoro # G302696854
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Self Adhesive Vinyl
- Length 14
- Outside Diameter 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSPS534VS
- Zoro # G302696854
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 |
Height | 0.1 |
Length | 14 |
Outside Diameter | 0.05 |
Details
Sign Material | Self Adhesive Vinyl |
Description
This bilingual Accuform Sign® provides employees and visitors with critical safety information in English and Spanish. Mix and match for quantity pricing. Sign measures 10"W x 14"H.
Choose material from the drop down box above.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –20° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.
Choose material from the drop down box above.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –20° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- NMC Railroad Crossing Sign (TM9326K)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- ACCUFORM SAFETY LABEL WASTE OIL 4 in X 12 in LCHL571 (LCHL571)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- ACCUFORM Motivational Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, MQTL903VP (MQTL903VP)
- ACCUFORM SAFETY SIGN EMPTY CYLINDER STORAGE MCPG510XP (MCPG510XP)
- ACCUFORM Safety First Sign, 10" H, 14" W, Plastic, Rectangle, English, MGNF981VP (MGNF981VP)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- Accuform Safety Culture Signs