Shop All Right-To-Know & SDS Signs
Accuform
0.1 Height, 4.25 Width, Self-Adhesive Polyester
Mfr # NAP1514P
Zoro # G402697140
product price: $2.89
/pk 2, $1.45/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25
- Height 0.1
- Sign Material Self-Adhesive Polyester
- Length 4.25
- Outside Diameter 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # NAP1514P
- Zoro # G402697140
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 4.25 |
Height | 0.1 |
Length | 4.25 |
Outside Diameter | 0.01 |
Details
Sign Material | Self-Adhesive Polyester |
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item HP22, sold separately) as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 085)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP160WTRP)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- ACCUFORM 0.1 Height, 4 Width, Self-Adhesive Polyester (NAP1511P)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48858)
- Accuform Right-To-Know & SDS Signs