Shop All Right-To-Know & SDS Signs
Accuform
0.1 Height, 10 Width, Pressure Sensitive Vinyl
Mfr # MBLEV10
Zoro # G402697171
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Pressure Sensitive Vinyl
- Outside Diameter 0.04
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MBLEV10
- Zoro # G402697171
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 |
Height | 0.1 |
Outside Diameter | 0.04 |
Length | 10 |
Details
Sign Material | Pressure Sensitive Vinyl |
Description
Position this Self-Adhesive Label Panel on storage area doors and tanks where employees and firefighters can easily see it. Apply 4" black-vinyl numbers and special (sold separately) to the color-coded diamonds, as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Meets NFPA 704.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- LYLE Decal Danger Do Not Enter Test, 14"x10" (LCU4-0502-ND_14X10)
- DEWALT Premium Leather Welding Gloves, Large (DXMF04051LG)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM Safety Data Sheets Safety Sign, Alum (MCHM517VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM Right To Know Station Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM520VA)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- Accuform Signs