Shop All Chemical, Gas & Hazardous Material Signs
Accuform
0.01 Height, 9.9 Width, Plastic
Mfr # 219141-14X10P
Zoro # G702696669
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.9
- Height 0.01
- Sign Material Plastic
- Outside Diameter 0.28
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # 219141-14X10P
- Zoro # G702696669
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 9.9 |
Height | 0.01 |
Outside Diameter | 0.28 |
Length | 14 |
Details
Sign Material | Plastic |
Description
Make sure your employees and visitors have access to critical safety information with this bilingual - English and Spanish - Accuform® Sign. Sign reads - English: Danger Liquid Manure Storage; sign reads - Spanish: Peligro Almacenaja De Estiercol Liquido. Sign types: Plastic signs are made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish with UV resistance for 1-3 years. Effective in temperatures from -90°F to 168°F. Rounded corners have holes for easy mounting. Aluminum gives you the strength of metal without rusting in outdoor environments. Thicker, .040" aluminum includes UV-stable liquid Duck Armor™ coating for increased durability and UV resistance for 5 years. Duck Armor™ is perfect for indoor and outdoor use, prevents fading, and resists chemicals, abuse and graffiti. Service temperature range of -40°F to 250°F. Rounded corners have holes for easy mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- NEMESIS Safety Glasses, Blue Mirror (G30013)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, M (CKH1147)
- ACCUFORM NFPA PLACARD INDIVIDUAL HAZARD NAP1912 (NAP1912)
- ACCUFORM Spanish-Bilingual Biohazard Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMBHZ530VP)
- ACCUFORM Danger - Liquid Manure Storage Warning Sign, 219065-7X10P (219065-7X10P)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL075VS (MCHL075VS)
- ACCUFORM OSHA DANGER SAFETY SIGN PROPANE GAS MCHL235XT (MCHL235XT)
- LYLE Danger Sign, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0411-ND_14X10 (LCU4-0411-ND_14X10)
- Accuform Chemical, Gas & Hazardous Material Signs