Shop All Electrical Hazard Signs
Accuform
0.01 Height, 10 Width, Plastic
Mfr # MADM033VP
Zoro # G202696565
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Height 0.01
- Sign Material Plastic
- Outside Diameter 0.28
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADM033VP
- Zoro # G202696565
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 |
Height | 0.01 |
Outside Diameter | 0.28 |
Length | 12 |
Details
Sign Material | Plastic |
Description
"Danger - Electric Fence" warning sign is made from one of the three high-quality materials below. Mix and match for quantity pricing. Sign measures 10"H x 14"W.
Select material from the drop-down menus above.
Adhesive Vinyl—Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 years and have excellent moisture resistance. Effective in temperatures from –20° to 176°F.
Polyethylene —Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 years. Effective in temperatures from –90° to 168°F. Rounded corners have holes for easy mounting. Made from 50% recycled materials.
Aluminum—Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 years of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –40° to 250°F. Rounded corners have holes for easy mounting.
Select material from the drop-down menus above.
Adhesive Vinyl—Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 years and have excellent moisture resistance. Effective in temperatures from –20° to 176°F.
Polyethylene —Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 years. Effective in temperatures from –90° to 168°F. Rounded corners have holes for easy mounting. Made from 50% recycled materials.
Aluminum—Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 years of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –40° to 250°F. Rounded corners have holes for easy mounting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-XL)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- ACCUFORM ELECTRICAL SIGN EMERGENCY SHUTOFF MELC524XV (MELC524XV)
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC055VSP (LELC055VSP)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMELC114VA (SBMELC114VA)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- Accuform Signs