Shop All Trash Bags
Accufit
55 gal Trash Bags, 40 in x 53 in, Premium, 1.3 mil, Black, 150 PK
Mfr # H8053PK RC1
Zoro # G5203220
product price: $127.99
/pk 150, $0.85/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Strength Rating Premium
- Material Resin
- Thickness 1.3 mil
- Size 40 in x 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H8053PK RC1
- Zoro # G5203220
- UPC # 98241140227
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 53 in |
Width | 40 in |
Height | 53 in |
Details
Capacity | 55 gal |
Strength Rating | Premium |
Material | Resin |
Thickness | 1.3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 150 |
Package Configuration | 3 Boxes of 50 Bags |
Application | Can Liner |
Weight | 27.4 lbs |
Features | Convenience Pack Boxes |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 55 gal, 1.3 mil, 40" x 53", Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- RUBBERMAID COMMERCIAL 13 qt Rectangular Trash Can, Beige, Plastic (295500BG)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- Accufit Trash Bags