Shop All Trash Bags
Accufit
55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK
Mfr # H8053PK R01
Zoro # G402161795
product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Prime Resin
- Thickness 1.3 mil
- Size 40 in x 53 in
- Scent Unscented
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H8053PK R01
- Zoro # G402161795
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 53 in |
Height | 53 in |
Width | 40 in |
Details
Capacity | 55 gal |
Material | Prime Resin |
Thickness | 1.3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Features | Industrial Pack Cases |
Weight | 18.4 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24" Floor Brush, Recycled PET (90748)
- NANO MAGIC Screen Cleaning Wipes 300 Pack, 1ct (88300NMT)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- ROMANOFF Large Utility Caddy, Blue, PK3 (26004)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- HERITAGE 16 gal Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ4833LNR01)
- Accufit Trash Bags