Shop All Trash Bags
Accufit
44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK
Mfr # H7450TK R01
Zoro # G5202493
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 37 in x 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accufit
- MFR # H7450TK R01
- Zoro # G5202493
- UPC # 98241127723
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 37 in x 50 in |
Width | 37 in |
Height | 50 in |
Details
Capacity | 44 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Features | Industrial Pack Cases |
Weight | 11.1 lbs |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 44 gal, 0.9 mil, 37" x 50", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP High Density Commercial Can Liners 24x24 6 Mic - Black (IBS EC242406K)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- BERRY PLASTICS Berry Plastics C68 618897 Ruffies Pro Contractor 42 Gallon Clean Up Bags (C68 618897)
- Accufit Trash Bags