Shop All Trash Bags
Accufit
44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK
Mfr # H7450PK R01
Zoro # G502161794
product price: $72.19
/pk 100, $0.72/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 37 in x 50 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H7450PK R01
- Zoro # G502161794
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 37 in x 50 in |
Width | 37 in |
Height | 50 in |
Details
Capacity | 44 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Package Configuration | 5 Rolls of 20 Bags |
Features | Industrial Pack Cases |
Application | Can Liner |
Weight | 16 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in FLAT URE, FITS VIPER (VR16002)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- WEBSTER 30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray, 100 PK (WBIPLA3770)
- Accufit Trash Bags