Shop All Trash Bags
Accufit
32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Clear, 300 PK
Mfr # H6644TC RC1
Zoro # G5202204
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Premium
- Material Resin
- Thickness 0.9 mil
- Size 33 in x 44 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accufit
- MFR # H6644TC RC1
- Zoro # G5202204
- UPC # 98241140180
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 44 in |
Height | 44 in |
Width | 33 in |
Details
Capacity | 32 gal |
Strength Rating | Premium |
Material | Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Package Configuration | 6 Boxes of 50 Bags |
Seal | Star |
Bags Per Roll | 300 |
Application | Can Liner |
Weight | 26.1 lbs |
Features | Convenience Pack Boxes |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 32 gal, 0.9 mil, 33" x 44", Clear, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Calcium, Lime and Rust Remover, 32 oz Spray Bottle, PK6, 6PK (FM-CLR32-6PRO)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- SCOTCH-BRITE PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, PK60 (7447)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- IRON-HOLD Iron-Hold 55 gal Contractor Bags Wing Ties , 15PK (1652987)
- Accufit Trash Bags