Shop All Trash Bags
Accufit
32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK
Mfr # H6644TK R01
Zoro # G702161785
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 33 in x 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accufit
- MFR # H6644TK R01
- Zoro # G702161785
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 44 in |
Height | 44 in |
Width | 33 in |
Details
Capacity | 32 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Features | Industrial Pack Cases |
Package Configuration | 5 Rolls of 20 Bags |
Weight | 8.7 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERCON CHEMICAL Liquid Clearly Better Foaming Antibacterial Hand Soap with Moisturizers 4 PK (FICCB-HB-4X1L-0949)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- Accufit Trash Bags