Shop All Trash Bags
Accufit
32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK
Mfr # H6644PK R01
Zoro # G5202913
product price: $57.69
/pk 100, $0.58/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Prime Resin
- Thickness 1.3 mil
- Size 33 in x 44 in
- Scent Unscented
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H6644PK R01
- Zoro # G5202913
- UPC # 98241127716
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 44 in |
Width | 33 in |
Height | 44 in |
Details
Capacity | 32 gal |
Material | Prime Resin |
Thickness | 1.3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Weight | 12.6 lbs |
Features | Industrial Pack Cases |
Application | Can Liner |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 32 gal, 1.3 mil, 33" x 44", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- LUSTER LEAF 30 Gal. Corrugated Plastic Lawn & Yard Bag Holder (650A)
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- Accufit Trash Bags