Shop All Trash Bags
Accufit
23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK
Mfr # H6045TK R01
Zoro # G0060903
product price: $66.59
/pk 200, $0.33/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 30 in x 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H6045TK R01
- Zoro # G0060903
- UPC # 098241155801
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 45 in |
Height | 45 in |
Width | 46 in |
Details
Capacity | 23 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Seal | Star |
Package Configuration | 10 Rolls of 20 Bags |
Application | Can Liner |
Features | Industrial Pack Cases |
Weight | 16.2 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanitizer, 1.9L Jug (16A)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- TORNADO Electric Mini Scrubber, 16 In. (99406)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- WEBSTER 60 gal Trash Bags, XL, 1.65 mil (42 Micron), Black, 100 PK (WBIRNW6060)
- Accufit Trash Bags