Shop All Trash Bags
Accufit
23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK
Mfr # H5645PK R01
Zoro # G502161770
product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Super Heavy-Duty
- Material Prime Resin
- Thickness 1.3 mil
- Size 28 in x 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H5645PK R01
- Zoro # G502161770
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 45 in |
Height | 45 in |
Width | 28 in |
Details
Capacity | 23 gal |
Strength Rating | Super Heavy-Duty |
Material | Prime Resin |
Thickness | 1.3 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Bags Per Roll | 200 |
Package Configuration | 10 Rolls of 20 Bags |
Seal | Star |
Features | Industrial Pack Cases |
Weight | 21.8 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- ULTRA PLUS 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 200 PK (WHD2431)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 36 (CC457)
- SIMPLE GREEN 24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit (3710101203024)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H5645TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- Accufit Trash Bags