Shop All Trash Bags
Accufit
23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK
Mfr # H5645TC R01
Zoro # G5201994
product price: $68.59
/pk 200, $0.34/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Premium
- Material Prime Resin
- Thickness 0.9 mil
- Size 28 in x 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H5645TC R01
- Zoro # G5201994
- UPC # 98241136435
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 45 in |
Width | 28 in |
Height | 45 in |
Details
Capacity | 23 gal |
Strength Rating | Premium |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Seal | Star |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Weight | 23 lbs |
Application | Can Liner |
Features | Industrial Pack Cases |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 23 gal, 0.9 mil, 28" x 45", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 18-1/2 in L Wet/Dry Floor Mop, Microfiber (119)
- ORGILL POLY ORGILL POLY 2X84-C Poly Film, 200 ft L, 8.3 ft W, 2 mil Thick, Clear (2X84-C)
- SCOTTS LIQUID GOLD Scotts Liquid Gold Floor Restorer 24 oz (30019)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (25150)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- SHANGHAI WORTH GARDEN PRODUCTS Shanghai Worth Garden Products 160828 60 gal Green Thumb Yard Waste Bag Funnel (160828)
- Accufit Trash Bags