Shop All Trash Bags
Accufit
23 gal Trash Bags, 28 in x 45 in, Extra Extra Heavy-Duty, 0.9 mil, Black, 300 PK
Mfr # H5645TK RC1
Zoro # G5202609
product price: $110.99
/pk 300, $0.37/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Strength Rating Extra Extra Heavy-Duty
- Material Prime Resin
- Thickness 0.9 mil
- Size 28 in x 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H5645TK RC1
- Zoro # G5202609
- UPC # 98241140173
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 45 in |
Height | 45 in |
Width | 28 in |
Details
Capacity | 23 gal |
Strength Rating | Extra Extra Heavy-Duty |
Material | Prime Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 6 Boxes of 50 Bags |
Bags Per Roll | 300 |
Seal | Star |
Features | Convenience Pack Boxes |
Application | Can Liner |
Weight | 22.7 lbs |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 23 gal, 0.9 mil, 28" x 45", Black, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- PROVON 700 mL Foam Hand Soap Cartridge, 3 PK (1344-03)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- HERITAGE 64 gal Trash Bags, 47 in x 60 in, Premium, 0.8 mil, Green, 125 PK (Y9460EE R01)
- Accufit Trash Bags