Shop All Trash Bags
Accufit
23 gal Trash Bags, 28 in x 45 in, 0.9 mil, Black, 50 PK
Mfr # H5645TK RC1
Zoro # G202161759
product price: $20.19
/pk 50, $0.40/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Material Resin
- Thickness 0.9 mil
- Size 28 in x 45 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H5645TK RC1
- Zoro # G202161759
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 28 in x 45 in |
Height | 45 in |
Width | 28 in |
Details
Capacity | 23 gal |
Material | Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Features | Convenience Pack Boxes |
Package Configuration | 1 Box of 50 Bags |
Bags Per Roll | 50 |
Application | Can Liner |
Weight | 3.78 lbs |
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Organic Lavender Scent Liquid Hand Soap 12.5 oz (11104)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10025)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- GALAXY H8046HWKR01 Waste Can Liners- White (YYAZ-BWK4046EXH)
- Accufit Trash Bags