Shop All Trash Bags
Accufit
16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 250 PK
Mfr # H4832TK X01
Zoro # G5202870
product price: $60.35
/pk 250, $0.24/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Material Resin
- Thickness 1 mil
- Size 24 in x 32 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accufit
- MFR # H4832TK X01
- Zoro # G5202870
- UPC # 98241154934
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 32 in |
Height | 32 in |
Width | 24 in |
Details
Capacity | 16 gal |
Material | Resin |
Thickness | 1 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Package Configuration | 1 Carton of 250 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Weight | 13 lbs |
Features | Industrial Flat Packs |
Description
AccuFit® Linear Low Density Can Liners with AccuFit Sizing, 16 gal, 1 mil, 24" x 32", Black, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Black, 100 PK (H6644TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Black, 100 PK (H8053TK R01)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, Premium, 0.9 mil, Clear, 150 PK (H8053TC RC1)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- Accufit Trash Bags