Accucold

USB Digital Data Logger (DDL)


product price: $698.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NIST calibrated USB digital data logger with LCD display of the current and high/low temperature and audible/visual temperature alarm
NOTE: The DL2BKIT is for aftermarket installation. It ships in a single box with the following items included: a 4GB USB flash drive, a power adapter, a rechargeable battery, an external temperature sensor encased in a bottle filled with glycol, and a NIST certified calibration certificate. If you want this data logger installed on a Summit or Accucold refrigerator, order the DL2B option with your unit. Contact your sales representative for details and pricing on pre-installation.
Accucold brings true convenience and trusted reliability to temperature logging with the DL2BKIT digital data logger (DDL). With a NIST calibrated probe and large display, this data logger offers all the features needed for accurate and convenient temperature monitoring.
Designed for use with virtually any refrigerator or freezer, the DL2BKIT lets you set your own recording intervals (anywhere between 10 seconds to 240 minutes) for logging that meets your specific needs. The digital data logger can store up to 32,000 groups of data through its internal memory, or up to 4GB using the included USB flash drive. When you're ready to review the temperature data, simply plug the flash drive into your PC or Mac and transfer the data using Microsoft Excel or any .CSV compatible program. The unit is also compatible with a USB 3.0 extension cable for easy data transfer. This DDL offers accurate logging with a measurement uncertainty of ±0.09oC, conforming to the CDC's guidelines for calibration.
The LED illuminated LCD screen features a large simultaneous readout of the current, minimum, and maximum temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. The default readout is set to display in Celsius, but can be switched to Fahrenheit in just a few steps. A high/low temperature alarm sounds and flashes when the temperature rises above or falls below the user-set range.
The DL2BKIT is powered by a 12V DC power adapter included with your unit. A rechargeable lithium battery is also included to allow you to record up to 8 hours of data in the event of a power failure. The temperature sensor is enclosed in a glycol-filled bottle to protect it from rapid changes when the door is opened, better simulating the temperature of stored contents instead of air temperature. This item is NIST calibrated in Accucold's IS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.