Shop All Electrical Properties Data Loggers
Accucold
Portable Data Logger
Mfr # DLSA11-12P
Zoro # G7907082
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # DLSA11-12P
- Zoro # G7907082
- UPC # 761101053097
- Country of Origin China
- Category Electrical Properties Data Loggers
Description
Set of 12 portable USB temperature loggers with LCD display
Accucold offers a range of user-friendly options for versatile and reliable temperature logging.
The DLSA11-12P is a set of 12 DLSA11 standalone temperature loggers ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the average temperature and mean kinetic temperature, a simplified way of showing the overall effect of temperature fluctuation during the recording period. This unit includes a protective transparent case that allows you to view the data without disrupting recording.
Designed for use with Windows-based platforms, the DLSA11 includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form.
All DLSA11CAL loggers include a replaceable lithium battery and a low battery alert on the LCD display. For these loggers calibrated to NIST standards, see the DLSA11CAL-12P. There is a two week lead time for calibration services.
Set of 12 individually boxed portable temperature loggers
Portable design makes this ideal for logging the temperature of materials during the transportation process
Allows the user to program the logging intervals for more flexibility in data analysis
LCD display lets you view the current, min/max, average, and mean kinetic temperature while recording
Logs temperature directly to USB for easy analysis in your PC
Product Dimensions & Specifications:
Height of Cabinet: 5.25" (13 cm)
Width: 0
Accucold offers a range of user-friendly options for versatile and reliable temperature logging.
The DLSA11-12P is a set of 12 DLSA11 standalone temperature loggers ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the average temperature and mean kinetic temperature, a simplified way of showing the overall effect of temperature fluctuation during the recording period. This unit includes a protective transparent case that allows you to view the data without disrupting recording.
Designed for use with Windows-based platforms, the DLSA11 includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form.
All DLSA11CAL loggers include a replaceable lithium battery and a low battery alert on the LCD display. For these loggers calibrated to NIST standards, see the DLSA11CAL-12P. There is a two week lead time for calibration services.
Set of 12 individually boxed portable temperature loggers
Portable design makes this ideal for logging the temperature of materials during the transportation process
Allows the user to program the logging intervals for more flexibility in data analysis
LCD display lets you view the current, min/max, average, and mean kinetic temperature while recording
Logs temperature directly to USB for easy analysis in your PC
Product Dimensions & Specifications:
Height of Cabinet: 5.25" (13 cm)
Width: 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Static Control Kit (6088)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 010 Wc 18 Npt (2-5010-NPT)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- TESTO Mini temperature data logger (0572 0561)
- TRIPLETT DC Voltage USB Datalogger (VDL48)
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- Accucold Electrical Properties Data Loggers