Shop All Laboratory Refrigerators & Freezers
Accucold
Medical-Laboratory Refrigerator 6 cu. ft
Mfr # ARS6ML
Zoro # G6375821
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 6
- Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees
- Overall Height 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # ARS6ML
- Zoro # G6375821
- UPC # 761101062655
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32-1/2 in |
Overall Width | 23 3/8 in |
Overall Depth | 26 1/8 in |
Cord Length | 6 ft |
Description
Medical-Laboratory Refrigerator 6 cu. ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- ACCUCOLD 6 Cu.Ft. ADA Height Vaccine Refrigerator (ARS6PVDL2B)
- ACCUCOLD Pharmacy-Vaccine Refrigerator 8 cu. ft., (ARG8PV)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- ARGOS TECHNOLOGIES Freezer Rack, for 15 and 50 ML Tube (R1516A)
- Accucold Lab Cooling Equipment