Shop All Laboratory Refrigerators & Freezers
Accucold
Medical-Laboratory Refrigerator 6 cu. ft
Mfr # ARG6ML
Zoro # G6069440
Free Shipping & Returns
$2,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 6
- Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees
- Overall Height 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # ARG6ML
- Zoro # G6069440
- UPC # 761101062662
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32-1/2 in |
Overall Width | 23 3/8 in |
Overall Depth | 26 1/8 in |
Cord Length | 6 ft |
Description
Medical-Laboratory Refrigerator 6 cu. ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- GLOBE SCIENTIFIC Sedi-Rate ESR System, PK100 (3469)
- NALGENE Thermo Scientific Nalgene 4000mL Low Fo (1203-4000)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD Pharmacy-Vaccine Refrigerator 8 cu. ft., (ARG8PV)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARS15PV)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- Accucold Lab Cooling Equipment