Shop All Ice Makers
Accucold
Ice & Water Dispenser
Mfr # AIWD282
Zoro # G2528361
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,859.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # AIWD282
- Zoro # G2528361
- UPC # 761101065373
- Country of Origin Korea, Republic of
- Category Ice Makers
Description
Commercially listed countertop ice and water dispenser with 282 lb. ice production capacity
Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser.
The AIWD282 is ETL-S listed to NSF-12 commercial standards. Measuring 18 3/4 inches from the front leg to the unit rear makes this a perfect fit on standard counters. This unit can produce up to 282 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit.
Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD282 must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented.
With its countertop footprint and large production output, the AIWD282 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient.
Note: A water filtration system is available and recommended for optimal performance of the unit. See FILTER282TWIN at www.accucold.com or contact our sales department at 718-893-3900 for more information.
Three dispenser options to meet all of your user needs
Produces up to 282 pounds of nugget ice in a day cycle
Height adjustable to fit a multitude of spaces
Stainless steel construction provides a professional, sleek look
UV lighting for improved sanitation
Product Dimensions & Specifications:
Height of Cabinet: 31.25" (79 cm)
Width: 16.5" (42 cm)
Depth: 25.0" (64 cm)
Weight: 146.0 lbs. (66 kg)
Capacity:
US Electrical Saftey: UL
Amps: 20
Voltage Frequency: 115 V AC/60 Hz
Experience the ultimate in convenience with the commercially approved Accucold countertop water and ice dispenser.
The AIWD282 is ETL-S listed to NSF-12 commercial standards. Measuring 18 3/4 inches from the front leg to the unit rear makes this a perfect fit on standard counters. This unit can produce up to 282 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit.
Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD282 must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented.
With its countertop footprint and large production output, the AIWD282 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient.
Note: A water filtration system is available and recommended for optimal performance of the unit. See FILTER282TWIN at www.accucold.com or contact our sales department at 718-893-3900 for more information.
Three dispenser options to meet all of your user needs
Produces up to 282 pounds of nugget ice in a day cycle
Height adjustable to fit a multitude of spaces
Stainless steel construction provides a professional, sleek look
UV lighting for improved sanitation
Product Dimensions & Specifications:
Height of Cabinet: 31.25" (79 cm)
Width: 16.5" (42 cm)
Depth: 25.0" (64 cm)
Weight: 146.0 lbs. (66 kg)
Capacity:
US Electrical Saftey: UL
Amps: 20
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Swivel Pad Holder, 9-1/4", PK12 (36538014)
- APW Motor 208/240V, 30Rpm (85197)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- BUNN Grommet Kit - Thermostat For Bunn - Part# Bu07073-1000 (BU07073-1000)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- KOOLATRON Automatic Countertop Ice Maker 1.85 L (KIM26B)
- SCOTSMAN 14 7/8 in W X 34 3/8 in H X 22 in D Ice Maker (CU50GA-1)
- KOOLMORE Modular Ice Maker Machine, 315 lb. Full Cube Production, Free-Standing with Air Cooled Evaporator (CIM-315)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KYT0300A)
- Accucold Ice Makers