Shop All Laboratory Refrigerators & Freezers
Accucold
Freezer, Pharmacy, Upright
Mfr # FFUF194
Zoro # G603457215
product price: $1,845.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,845.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 17 cu ft
- Refrigerator Temperature Range (C) Not Appliable
- Freezer Temperature Range (C) -25 Degrees to -10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFUF194
- Zoro # G603457215
- UPC # 761101084459
- Country of Origin Thailand
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 32 3/4 in |
Overall Depth | 30 1/4 in |
Freezer Interior Depth | 22 1/2 in |
Freezer Interior Height | 4 3/4 ft |
Freezer Interior Width | 26 1/2 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 17 cu ft, Refrigerator Temperature Range (C) Not Appliable, Freezer Temperature Range (C) -25 Degrees to -10 Degrees , Overall Depth 30 1/4 in, Overall Height 5 5/8 ft, Overall Width 32 3/4 in, Defrost Frost-Free, Freezer Temperature Range (F) -13 Degrees to 14 Degrees , Amps 1.8, Hz 60, Voltage 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- FABRICATION ENTERPRISES Mettler Cavitator Ultrasonic Cleaner, 10 Liter 2.6 Gallon (13-3286)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARG15PV)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- IGLOO ICE PACK POLY 4PK (25376)
- Accucold Lab Cooling Equipment