Shop All Electrical Properties Data Loggers
Accucold
Digital Data Logger, For Refrigerator
Mfr # DL2BKIT
Zoro # G2393200
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12V DC Power Adapter, 4GB USB Flash Drive, Rechargeable Lithium Battery
- For Use With Freezer, Refrigerator
- Overall Length 7 1/4 in
- Overall Width 3 1/4 in
- Product Type USB Digital Data Logger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # DL2BKIT
- Zoro # G2393200
- UPC # 761101064789
- Country of Origin China
- Category Electrical Properties Data Loggers
Dimensions
Overall Length | 7 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Digital Data Logger |
Includes | 12V DC Power Adapter, 4GB USB Flash Drive, Rechargeable Lithium Battery |
For Use With | Freezer, Refrigerator |
Product Type | USB Digital Data Logger |
Material | Steel |
Description
USB Digital Data Logger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFN9)
- TRIPLETT Dual TRMS Voltage and Current Datalogger (ACDL200)
- SPER SCIENTIFIC SD card 2 GB (840059)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- AEMC INSTRUMENTS Voltage Data Logger, 0 to 600VAC/DC (L261)
- DWYER INSTRUMENTS Data Logger, Real Time Data Logr (DW-USB-RT)
- EXTECH AC Voltage/Current Datalogger (DL150)
- Accucold Electrical Properties Data Loggers