Shop All Milk & Formula Refrigerators & Freezers
Accucold
Countertop MOMCUBE Breast Milk Freezer
Mfr # FS24LMC
Zoro # G2258539
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FS24LMC
- Zoro # G2258539
- UPC # 761101066691
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Countertop MOMCUBE all-freezer for storage of breast milk, manual defrost with lock
ACCUCOLD offers a line of MOMCUBE all-freezers designed for reliable long-term storage of breast milk. Available in a range of sizes, these units are ideal for daycare centers, maternity wards, and similar environments serving nursing mothers.
The F24LMC is a countertop MOMCUBE all-freezer. The 1.4 cu.ft. interior has a manual defrost system for better efficiency and less temperature variation. A removable wire shelf allows for easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC for improved stability.
The FS24LMC includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of options, including a digital thermostat, temperature alarm, and more. A hospital grade cord with a green dot plug is included to ensure the cord isn't easily detached from your outlet.
Accucold MOMCUBE freezers are also available in undercounter and ADA compliant sizes. All MOMCUBE freezers can also be paired with our MOMCUBE refrigerators, available with interior locking compartments for added privacy. Browse the full line on our website or contact our product specialists at 718-893-3900 to learn more.
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
ACCUCOLD offers a line of MOMCUBE all-freezers designed for reliable long-term storage of breast milk. Available in a range of sizes, these units are ideal for daycare centers, maternity wards, and similar environments serving nursing mothers.
The F24LMC is a countertop MOMCUBE all-freezer. The 1.4 cu.ft. interior has a manual defrost system for better efficiency and less temperature variation. A removable wire shelf allows for easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC for improved stability.
The FS24LMC includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of options, including a digital thermostat, temperature alarm, and more. A hospital grade cord with a green dot plug is included to ensure the cord isn't easily detached from your outlet.
Accucold MOMCUBE freezers are also available in undercounter and ADA compliant sizes. All MOMCUBE freezers can also be paired with our MOMCUBE refrigerators, available with interior locking compartments for added privacy. Browse the full line on our website or contact our product specialists at 718-893-3900 to learn more.
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJNE1728)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- Accucold Milk & Formula Refrigerators & Freezers