Shop All Refrigerators
Accucold
Compact Refrigerator-Freezer
Mfr # S19LWHPLUS2
Zoro # G3965139
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # S19LWHPLUS2
- Zoro # G3965139
- UPC # 761101057873
- Country of Origin China
- Category Refrigerators
Description
with NIST calibrated thermometer, hospital grade cord, and front-mounted lock for general purpose use; replaces S19LWHPLUS
The S19LWHPLUS2 is a sized for easy placement on top of counters. The door includes a factory installed lock for keyed security. The thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored refrigerator contents. A hospital grade 'green dot' cord offers added safety in high traffic areas.
Inside, the manual defrost S19LWHPLUS2 features 1.7 cu.ft. of cold storage. A compact freezer compartment is perfectly sized for ice packs or other small items. A removable wire shelf and two door racks offer convenient options for refrigerated storage. The adjustable thermostat is located on the front to the freezer compartment, making it easy to manage the temperature
In addition to the standard features of the PLUS2 series, the S19LWHPLU2S can be further customized for specific applications with a temperature alarm, data logger, self-closing door, and more. This model is designed for general purpose use and is not recommended for storing vaccines or sensitive medicine.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
Designed for general purpose use in medical and scientific facilities
Traceable NIST calibrated thermometer provides external readout of current and high/low temperature
Includes hospital grade cord with a 'green dot' plug
Factory installed lock provides security you can count on
Compact size is ideal for countertop use
Product Dimensions & Specifications:
Height of Cabinet: 19.75" (50 cm)
Width: 17.75" (45 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 0.78
Voltage Frequency: 115 V AC/60 Hz
The S19LWHPLUS2 is a sized for easy placement on top of counters. The door includes a factory installed lock for keyed security. The thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored refrigerator contents. A hospital grade 'green dot' cord offers added safety in high traffic areas.
Inside, the manual defrost S19LWHPLUS2 features 1.7 cu.ft. of cold storage. A compact freezer compartment is perfectly sized for ice packs or other small items. A removable wire shelf and two door racks offer convenient options for refrigerated storage. The adjustable thermostat is located on the front to the freezer compartment, making it easy to manage the temperature
In addition to the standard features of the PLUS2 series, the S19LWHPLU2S can be further customized for specific applications with a temperature alarm, data logger, self-closing door, and more. This model is designed for general purpose use and is not recommended for storing vaccines or sensitive medicine.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
Designed for general purpose use in medical and scientific facilities
Traceable NIST calibrated thermometer provides external readout of current and high/low temperature
Includes hospital grade cord with a 'green dot' plug
Factory installed lock provides security you can count on
Compact size is ideal for countertop use
Product Dimensions & Specifications:
Height of Cabinet: 19.75" (50 cm)
Width: 17.75" (45 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 0.78
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Repl Trim Ring, C2410/L2400 - Bk (X24TR)
- FAME FABRICS Smock, Female, Navy, K72, LG (82054)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- GRINDMASTER Glass Tube 5/8 X 8" (X006A)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- TRUE FOOD SERVICE EQUIPMENT True Reach-In Refrigerator - 27inW X 29-1/2inD X 78.38inH (T-23-HC)
- Accucold Refrigerators