Shop All Refrigerators
Accucold
Compact Minibar
Mfr # MB27G
Zoro # G3965069
original price:
$1,365.99
15% off
new price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # MB27G
- Zoro # G3965069
- UPC # 761101065328
- Country of Origin China
- Category Refrigerators
Description
designed for the display and refrigeration of beverages and sealed food, with a reversible glass door, front lock, and black cabinet
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB27G is a in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB27G has 1.2 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.5 decibels, sure to not disturb guests' sleep. Two removable half shelves, with ten placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB27G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Quiet compressor-based cooling system keeps stored items cold
Glass door provides a full display of stored items
Front lock provides added security
Reversible door swing makes it easy to accommodate any setting
Product Dimensions & Specifications:
Height of Cabinet: 22.25" (57 cm)
Width: 15.88" (40 cm)
Depth: 19.0" (48 cm)
Weight: 55.0 lbs. (25 kg)
Capacity: 1.2 cu.ft. (34 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB27G is a in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB27G has 1.2 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.5 decibels, sure to not disturb guests' sleep. Two removable half shelves, with ten placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB27G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Quiet compressor-based cooling system keeps stored items cold
Glass door provides a full display of stored items
Front lock provides added security
Reversible door swing makes it easy to accommodate any setting
Product Dimensions & Specifications:
Height of Cabinet: 22.25" (57 cm)
Width: 15.88" (40 cm)
Depth: 19.0" (48 cm)
Weight: 55.0 lbs. (25 kg)
Capacity: 1.2 cu.ft. (34 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIZERBA Protective Plug Blk 12.2 Knurl (40220000202)
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- CUISINART Citrus Juicer Pulp Ctrl (CCJ-500)
- SOUTHBEND Tube, Flex 3/8 X 5 (1187477)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- Accucold Refrigerators