Shop All Refrigerators
Accucold
Compact Minibar
Mfr # MB13G
Zoro # G3964953
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # MB13G
- Zoro # G3964953
- UPC # 761101065304
- Country of Origin China
- Category Refrigerators
Description
designed for the display and refrigeration of beverages and sealed food, with a reversible glass door, front lock, and black cabinet
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB13G is a in a black cabinet finish. Its fully finished cabinet allows for freestanding use. The user-reversible door swing affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB13G has 0.9 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 33.5 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB13G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Quiet compressor-based cooling system keeps stored items cold
Glass door provides a full display of stored items
Front lock provides added security
Reversible door swing makes it easy to accommodate any setting
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 15.88" (40 cm)
Depth: 16.75" (43 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 0.9 cu.ft. (25 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB13G is a in a black cabinet finish. Its fully finished cabinet allows for freestanding use. The user-reversible door swing affords variation in unit placement. The front glass door allows for easy viewing of the interior, while optional tints are available for added privacy. A factory-installed lock offers additional security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB13G has 0.9 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 33.5 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB13G is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Quiet compressor-based cooling system keeps stored items cold
Glass door provides a full display of stored items
Front lock provides added security
Reversible door swing makes it easy to accommodate any setting
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 15.88" (40 cm)
Depth: 16.75" (43 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 0.9 cu.ft. (25 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG MOE CASON BBQ RUB COMPETN RIB 11OZ (MORIB)
- DART Disposable Hot cup 10 oz. White, Foam, Pk1000 (10J10)
- E-Z MIX 5 qt. Mixing Cup (EZ70165)
- T-FAL T-fal A797SA84 Non-Stick Cookware Set, Aluminum, Black, 10-Piece (MIR-A797SA84M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- DANBY Medical Refrigerator, White, 1.6 CF (DH032A1W)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- Accucold Refrigerators