Shop All Refrigerators
Accucold
Compact Minibar
Mfr # MB12B
Zoro # G3967631
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # MB12B
- Zoro # G3967631
- UPC # 761101065298
- Country of Origin China
- Category Refrigerators
Description
in black with front lock and reversible door
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB12B is a in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement and includes a factory-installed lock for added security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB12B has 0.7 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.4 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. Two door racks accommodate taller items. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB12B is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Laboratory-tested for quiet operation of 34.4 decibels
Compressor-based cooling system keeps stored items cold
Added flexibility with a user-reversible door swing
Front lock provides added security
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 15.88" (40 cm)
Depth: 17.25" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 0.7 cu.ft. (20 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Summit offers a selection of minibars perfectly sized for compact spaces.
Sized at under 16 inches wide, the MB12B is a in a black finish. Its fully finished cabinet allows for freestanding use. The user-reversible door affords variation in unit placement and includes a factory-installed lock for added security. The digital controls with six temperature levels makes adjusting the temperature easy.
Inside, the MB12B has 0.7 cu.ft. of storage space and a white interior for full visibility of contents. A compressor-based cooling system ensures proper refrigeration to keep stored items cold, while the laboratory-tested operation keeps it quiet with a sound level of 34.4 decibels, sure to not disturb guests' sleep. A removable half shelf, with seven placement options, lets you maximize storage capacity. Two door racks accommodate taller items. The LED light illuminates the interior for quick viewing, and the automatic defrost ensures minimum user maintenance.
With a compact size and user-friendly design, the MB12B is the perfect choice for hotels, offices, and other settings in need of reliable, quiet cooling in a slim fit.
Compact size is ideal for use in hotels and suites
Laboratory-tested for quiet operation of 34.4 decibels
Compressor-based cooling system keeps stored items cold
Added flexibility with a user-reversible door swing
Front lock provides added security
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 15.88" (40 cm)
Depth: 17.25" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 0.7 cu.ft. (20 L)
US Electrical Saftey: ETL
Amps: 0.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Range Hood, 30 In (413001)
- CROWN TONKA Hinge 1245 Rev Cam Rise 1-3/8 Offset Chrome (1120)
- KING KOOKER Cast Iron, Skillet, 15" (CIFP15S)
- OCEAN SPRAY Ocean Spray Cranberry Juice Cocktail 4 oz., PK48 (00700)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- NUTRICHEF 18Bottles Compressor Wine Cooler Dual-Zo, PKCWCDS188 (PKCWCDS188)
- Accucold Refrigerators