Shop All Refrigerators
Accucold
Compact All-Refrigerator with Antimicrobial Pure Copper Handle
Mfr # FFAR23LTBC
Zoro # G3963510
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR23LTBC
- Zoro # G3963510
- UPC # 761101073354
- Country of Origin China
- Category Refrigerators
Description
Compact 1.7 cu.ft. all-refrigerator in white with pure copper handle, automatic defrost, front lock, and flat door liner
Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes.
Sized just under 19" wide, the FFAR23LTBC is a compact all-refrigerator with a white exterior finish and copper handle. The front door includes a factory-installed lock for convenient security, with two keys included. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
The FFAR23LTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
Inside, the FFAR23LTBC utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch.
With its conveniently compact size and user-friendly design, the FFAR23LTBC is the perfect choice for healthcare facilities in need of a reliable general purpose all-refrigerator. Additional choices with digital controls, data loggers, and other higher grade features are available.
Copper towel bar handle kills microbes in a shorter timeframe than other metals for added safety
Perfectly sized for countertop use
Automatic defrost for easy user maintenance
Factory-installed lock provides security you can depend on
Hospital grade cord for added safety in high traffic facilities
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes.
Sized just under 19" wide, the FFAR23LTBC is a compact all-refrigerator with a white exterior finish and copper handle. The front door includes a factory-installed lock for convenient security, with two keys included. The sealed back helps to ensure easier cleanup and a hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
The FFAR23LTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
Inside, the FFAR23LTBC utilizes automatic defrost operation for minimum user maintenance. An internal fan helps to keep a more even temperature throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs. The dial thermostat is located inside, helping to prevent any accidental adjustments. This unit includes an interior LED light with an on/off rocker switch.
With its conveniently compact size and user-friendly design, the FFAR23LTBC is the perfect choice for healthcare facilities in need of a reliable general purpose all-refrigerator. Additional choices with digital controls, data loggers, and other higher grade features are available.
Copper towel bar handle kills microbes in a shorter timeframe than other metals for added safety
Perfectly sized for countertop use
Automatic defrost for easy user maintenance
Factory-installed lock provides security you can depend on
Hospital grade cord for added safety in high traffic facilities
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- GE Orifice (WB28K10023)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- READY ACCESS Lock Bar Kit 275 - Clear - 21-1 (85197102)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- AVANTI Avanti 3.1 cu. ft. Retro Compact Refrigerator, Red (RMRS31X5R-IS)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- Accucold Refrigerators