Shop All Refrigerators
Accucold
Compact All-Refrigerator with Antimicrobial Pure Copper Handle
Mfr # FF28LWHTBC
Zoro # G3964770
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF28LWHTBC
- Zoro # G3964770
- UPC # 761101073361
- Country of Origin China
- Category Refrigerators
Description
Compact all-refrigerator with automatic defrost, pure copper handle, front-mounted lock, and white finish
Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes.
Sized just under 19" wide and 25" high, the FF28LWHTBC offers 2.4 cu.ft. of storage capacity in a compact footprint. The interior includes an adjustable wire shelf and flat door liner.
This unit includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
The FF28LWHTBC uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access, as well as a factory installed lock. This unit has a right hand door swing.
Note: Accucold's general purpose refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Copper towel bar handle kills microbes in a shorter timeframe than other metals for added safety
Compact size is ideal for use on top of counters
Save time and energy with low maintenance automatic defrost
Factory-installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 40.0 lbs. (18 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes.
Sized just under 19" wide and 25" high, the FF28LWHTBC offers 2.4 cu.ft. of storage capacity in a compact footprint. The interior includes an adjustable wire shelf and flat door liner.
This unit includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
The FF28LWHTBC uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access, as well as a factory installed lock. This unit has a right hand door swing.
Note: Accucold's general purpose refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Copper towel bar handle kills microbes in a shorter timeframe than other metals for added safety
Compact size is ideal for use on top of counters
Save time and energy with low maintenance automatic defrost
Factory-installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 40.0 lbs. (18 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 8" Analog Candy Thermometer with 100 to 400 (F) (3510)
- CADCO Infinite Switch (120V) (30974EC)
- HI-CHEW Morinaga Hi-Chew Berrys Mix Chewy Candy 3.17 oz (55560)
- GE Refrigerator Door Shelf (WR17X11890)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- Accucold Refrigerators